0 items

Rohl Wellsford® Freestanding Tub Filler with Hand Shower

RWE2339LM

Color Finish

Starting at $1928.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc cartridge
  • Diverter to handshower
  • Exposed mixer
  • Floor mounted single column
  • Remote thermostatic valve may be needed (check local code requirements)
  • Rough must be recessed under the finished floor
  • Side mounted metal lever handle
  • Single-function handshower with easy cleaning face
  • Solid brass construction

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Wellsford®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Freestanding
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
36-1/2 in
Spout Reach
10-1/4 in
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday