**KIT** ROHL MICHAEL BERMAN GRACELINE P/BAL TRIM PKG ONLY L/ DIV & W/ MTL LEV FRENCH BRASS
Graceline™ **KIT** ROHL MICHAEL BERMAN GRACELINE P/BAL TRIM PKG ONLY L/ DIV & W/ MTL LEV FRENCH BRASS
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 function
- Rough valve sold separately
- Temperature and volume control
- - Order RCT-1 1/2" Pressure balance rough
Documents
Specifications
- Collection:
- Graceline™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- French Brass
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Type:
- RMB2043LMFB
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve