0 items

Rohl Perrin & Rowe® Hand Shower and Cradle

RU5380

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 58" flex hose
  • Connections: 3/4" male x 1/2" female
  • For use with floor, wall, or deck mounted tub filler/shower
  • Hose length: 60"
  • Hose replacement part #: 9.28385 (FINISH)
  • Metal hand shower does not have facets on handle
  • Metal hand-shower does not have facets on handle

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT, MNPT
Faucet Connection Size
1/2 in
Height
7-1/2 in
Installation Type
Wall Mount
Material
Brass
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday