Brass Hand Spray for R3800;R7913 Faucet in Satin Nickel

You last purchased this on
 
ROHL®

Brass Hand Spray for R3800;R7913 Faucet in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Brass Hand Spray for R3800;R7913 Faucet in Satin Nickel

  • Fast #
  • Part #RR9451750STN
  • Item #1450231
  • Manufacturer Part #R9451750STN
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
R3800, R7913 Faucet
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Part Type:
Hand Spray
Material:
Brass
Origin:
Domestic