0 items

Rohl Baltera Hand Shower Holder

RC50000

Color Finish

Starting at $120.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • For use with hand shower/hose
  • Inlet: 1/2" female NPT
  • Outlet: 1/2" male
  • Pivoting holder

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Baltera
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
FNPT
End Connection 2
Male
End Connections
FNPT x Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday