Hand Shower Hose in Inca Brass
Hand Shower Hose in Inca Brass
Frequently Purchased Together
Product Details
- 59" flexible metal hose provides a long, tangle-free reach in the shower
- High quality finish resists rust and corrosion
- For use with hand shower (sold separately)
- Stainless steel outer coil
- 1/2" female connections
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Deck Plate Included:
- No
- Diameter:
- 1/2 in
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 1/2 in
- Drain Included:
- No
- EcoLogo Certified:
- No
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Stainless Steel
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Hardware Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Length:
- 59 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Height:
- 7 in
- Spout Type:
- Swivel
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No