ROHL®

Hand Shower Hose in Polished Nickel

Part #R16295PN  |  Manufacturer Part #16295PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Length: 59"
  • Connections: 1/2" female
  • Double spiral hose
  • PVC lined
  • Stainless steel outer coil
  • 1/2" female connections

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Material: Stainless Steel

Hose Included: Yes

Hose Length: 59 in

Material: Stainless Steel

Pause Control: No

WaterSense Labeled: No