59 in. Hand Shower Hose in Tuscan Brass

You last purchased this on
 
ROHL®

Soriano 59 in. Hand Shower Hose in Tuscan Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Soriano 59 in. Hand Shower Hose in Tuscan Brass

  • Fast #
  • Part #R16295TCB
  • Item #1616061
  • Manufacturer Part #16295TCB
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 59" flexible metal hose provides a long, tangle-free reach in the shower
  • High quality finish resists rust and corrosion
  • For use with hand shower (sold separately)
  • 1/2" female connections
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Soriano
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Diameter:
1/2 in
Diameter - Inside 1:
1/2 in
Diameter - Outside:
1/2 in
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Part Type:
Shower Hose
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Hose Included:
No
Hose Length:
59 in
IAPMO Listed -:
No
Length:
59 in
Material:
Brass
NSF Certified:
No
Pause Control:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No