ROHL® Modern Hand Shower Outlet

R1795

Manufacturer Part #: 1795APC

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" female NPT inlet connection
  • 1/2" male outlet connection
  • Brass construction
  • Inlet connection: 1/2" female NPT
  • Outlet connection: 1/2" male

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Modern
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Height
2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2 in
Hose Included
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-1/2 in
Material
Brass
NSF Certified
No
Pause Control
No
WaterSense Labeled
No
Width
1-9/32 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday