0 items

Rohl Bossini Hand Shower Outlet

RV00022

Color Finish

Starting at $57.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Outlet: 1/2" male
  • Projection from wall: 1-7/16"

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Bossini
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/8 in
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Installation Type
Wall Mount
Material
Brass
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday