0 items

Rohl Palladian Hand Shower

R11058

Color Finish

Starting at $98.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" male connection
  • Color/Finish: Polished Chrome
  • Flow rate: 2.0 gpm
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Palladian
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/16 in
Faucet Connection
Male
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
2 gpm
Height
7-13/16 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Showerhead Function
Single
Spray Type
Classic
Trim Only
No
WaterSense Labeled
No
Width
2-1/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday