Hand Shower Set in Polished Chrome
This product has been replaced by
Manufacturer Part #1650APC
Hand Shower Set in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Length: 28-5/16"
- Bar diameter: 1"
- Brass construction
- Length may be cut down
- Adjustable positive grip slide/swivel hand shower holder
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- IAPMO Listed -:
- No
- Length:
- 24 in
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in