0 items

Rohl Country Kitchen Hand Spray

RC7108N

Color Finish

Starting at $179.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antidrip side sprays

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Rohl A3608WS, A3606WS, A1676WS, A1679WS, A1458WS, A3479WS
Collection
Country Kitchen
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday