Two Handle Bathroom Sink Faucet in Satin Nickel

You last purchased this on
 
ROHL®

Hex® Two Handle Bathroom Sink Faucet in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Hex® Two Handle Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #RA1808LHSTN2
  • Item #3882266
  • Manufacturer Part #A1808LHSTN-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 1.2 gpm
  • Spout reach: 5-1/2"
  • Art deco design hex spout
  • 1.2 GPM
  • Cutouts: 3 x 1-3/8"
  • Maximum spread distance between valves: 15-3/4"
  • Brass construction
  • Connectors: 1/2" NPT
  • Matching tub filler A1884 and A1804
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Hex®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-3/8 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Toilet Seat Material:
Wood
Trim Only:
No
WaterSense Labeled:
Yes