ROHL®

Hex Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

Part #RA1808LHPN2  |  Manufacturer Part #A1808LHPN-2

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Art deco design hex spout
  • Flow rate: 1.2 gpm
  • Three-hole installation
  • Connectors: 1/2" NPT
  • Maximum spread distance between valves: 15-3/4"
  • Art Deco design hex spout
  • 15 3/4" maximum spread distance between valves
  • 1.2 GPM
  • Matching tub filler A1884 and A1804

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in - 16 in

Collection: Hex

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 2-3/8 in

Spout Reach: 5-1/2 in

Spout Type: Low Arc

Trim Only: No

WaterSense Labeled: Yes