0 items

Rohl Matheson™ Hook Closet Toilet Paper Holder

RML8

Color Finish

Starting at $94.97
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates oversized toilet paper rolls
  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Collection
Matheson™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Material
Brass
Width
5-13/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday