Hook Shower Arm in Tuscan Brass
Hook Shower Arm in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sliding escutcheon
- 13-3/4" projection
- 1/2" male inlet and outlet
- Can be used as a replacement arm for use with Rain type showerheads
- Modern style escutcheon available, order ROGSCO14
- Shown here with Rohl showerhead, not included
- 3-3/4" rise from wall connection
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- End Connection 1:
- MNPT
- End Connection 2:
- Male
- End Connections:
- MNPT x Male
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 12-1/16 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 12-1/16 in
- Spout Reach:
- 12-1/6 in
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in