0 items

Rohl Perrin & Rowe® Inclined Hand Shower and Hose

RU5387LS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with wall outlet U.5546 or swivel connector U.5389 for exposed thermostatic valve
  • Hose length: 58"
  • Hose replacement part #: 9.28385 (FINISH)

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/2 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
IAPMO Listed
No
Installation Type
Deck Mount
Length
60 in
Material
Brass
NSF Certified
No
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday