0 items

Rohl ISE Disposal Stopper

R744

Color Finish

Starting at $85.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Fits standard 3-1/2" diameter US drain openings
  • Not compatible with Waste King

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Diameter
3-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday