3-3/4 in. 12 oz Kitchen Soap Dispenser in Polished Nickel

You last purchased this on
 
ROHL®

Acqui® 3-3/4 in. 12 oz Kitchen Soap Dispenser in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Acqui® 3-3/4 in. 12 oz Kitchen Soap Dispenser in Polished Nickel

  • Fast #
  • Part #RLS650CPN
  • Item #669327
  • Manufacturer Part #LS650CPN
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dezincified brass protects against aggressive components in the soap
  • Cutout: 1-1/4"
  • Extra strong pump for reliable operation
  • Bottle: 6 1/4" high, 2 3/4" diameter
  • Top fill
  • Reduces use of disposable non-biodegradable plastic soap dispenser bottles
  • Bottle capacity: 12 fluid ounces
  • Deep deck extension available, order part: LS850PEXT
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
12 oz
Cartridge Type:
Ceramic Disc
Collection:
Acqui®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
Yes
Fitting Size 1:
1-5/8 in
Fitting Sizes:
1-5/8 in
GSA Approved:
No
Height:
3-3/4 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Length:
3-1/2 in
Material:
Brass
Material Type:
DZR
Maximum Deck Thickness:
1-5/8 in
Number of Holes:
1 Hole
Product Type:
Accessories
Spout Height:
2-1/4 in
Spout Reach:
3-1/2 in
Spout Swivel:
360 °
Spout Type:
Swivel
Spring Loaded:
Yes
Weight:
0.1 lb