Italian Bath Arcana Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #RAC110OPAPC  |  Item #7500948  |  Manufacturer Part #AC110OP-APC

$ 301.50 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: ROHL® Italian Bath Arcana Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only) / $301.50

Product Details

  • Trim for concealed pressure balance rough valve without diverter
  • Brass construction
  • Must order RCT-1 rough valve to complete
  • - Order RCT-1 1/2" Pressure balance rough

Documents

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: RCT-1 Rough-in Valve

CARB OTC LEED Compliant: No

Collection: Italian Bath Arcana

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 6-1/4 in

Escutcheon Width: 6-1/4 in

GSA Approved: No

Handle Material: Porcelain

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Product Type: Trim

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No