10-1/4 x 13-1/4 x 3-1/2 in. Corner Basket in Satin Nickel
Italian Country Bath 10-1/4 x 13-1/4 x 3-1/2 in. Corner Basket in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Complements: All lines
- Dimensions: 13-1/2" W x 3-1/2" D x 8-1/4" projection
- 8 1/4" projection
- 13 1/2" wide
- 3 1/2" depth
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Italian Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-1/2 in
- Height:
- 10-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Width:
- 13-1/4 in