Concealed Bathroom Sink Faucet with Horizontal Spout with Single Lever Handle in Polished Chrome
Italian Country Bath Concealed Bathroom Sink Faucet with Horizontal Spout with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle
- Single lever control
- Fixed spout
- Flow rate: 1.2 gpm
- Flush mount
- Must be installed at framing stage
- Brass construction
- Ceramic control cartridge
- 1.2 GPM
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Italian Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- No