ROHL® Italian Country Bath 1/2 in. NPT Diverter Valve

RAC27NBO

Manufacturer Part #: AC27NBO

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ceramic disc control cartridge
  • Inlet: 1/2" female
  • Outlets: 3 x 1/2" female
  • Flow can be split between adjacent outlets
  • Flow rate: up to 5 gpm
  • Depth: 2-5/8" minimum and 3-1/2" maximum
  • Valve only
  • Must order trim to complete

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Ceramic Disc
Collection
Italian Country Bath
End Connection 2
NPT
End Connection 3
NPT
End Connection 4
NPT
End Connections
NPT
Flow Rate
16 gpm
Handle Type
Cross
IAPMO Listed
No
Installation Type
Wall Mount
Valve Type
Diverter Valve
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday