ROHL®

Italian Country Bath 18-15/32 in. Towel Bar in Polished Nickel

Part #RQU101PN  |  Manufacturer Part #QU101-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass and solid metal die cast construction
  • Includes mounting hardware
  • Projection from wall: 2-3/4"
  • Bar thickness: 1-3/8"
  • Cannot be cut down
  • Do not pre-drill mounting holes. Wait until product is in possession to install. Hole placement needs to be exact to hide the mounting hardware.

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Italian Country Bath

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 2-7/32 in

Height: 1-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18-15/32 in

Material: [Brass, Metal Die Cast]

Mount Type: Wall

Projection: 2-7/32 in