18 in. Single Towel Bar in Polished Chrome
Italian Country Bath 18 in. Single Towel Bar in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 827-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Projection: 3-1/2"
- Brass construction
- 3 1/2" projection
Specifications
- ADA Compliant:
- No
- Collection:
- Italian Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall