2 gpm Bath and Shower Trim Kit with Single Lever Handle and Hand Shower in Inca Brass
Italian Country Bath 2 gpm Bath and Shower Trim Kit with Single Lever Handle and Hand Shower in Inca Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Italian Country Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Flow Rate:
- 2 gpm
- Hand Shower Flow Rate:
- 2 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 7 in