2 gpm Pressure Balancing Hex Shower Kit with Single Lever Handle in Polished Nickel
Italian Country Bath 2 gpm Pressure Balancing Hex Shower Kit with Single Lever Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Italian Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Height:
- 7 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Flow Rate:
- 2 gpm
- Hand Shower Flow Rate:
- 2 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Showerhead Function:
- Single
- Trim Only:
- Yes
- WaterSense Labeled:
- No