2 gpm Thermostatic Shower Package with Double Cross Handle in Polished Chrome
Italian Country Bath 2 gpm Thermostatic Shower Package with Double Cross Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A4964 1/2" Therm Trim
- 1440/6 Shower Arm
- Kit Includes:
- To complete package, you must order rough
- R1050BD Thermostatic Rough
- 1301E hand-shower Set
- WI0123 Showerhead
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Italian Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4 in
- Faucet Connection:
- Female Swivel
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 6-5/8 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 24 in
- Spray Type:
- Classic
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No