Three Handle Roman Tub Faucet with Handshower in Inca Brass

You last purchased this on
 
ROHL®

Eclissi™ Three Handle Roman Tub Faucet with Handshower in Inca Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Eclissi™ Three Handle Roman Tub Faucet with Handshower in Inca Brass

  • Fast #
  • Part #RAC7XIB
  • Item #1705555
  • Manufacturer Part #AC7X-IB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Center to center: 5-29/32" (± 5/16")
  • Includes wall union
  • Wall mount exposed 2 handle tub filler with cradle and single-function brass hand shower with metal insert
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
  • Spout reach 6 33/64"
  • 8 GPM at 60 PSI
  • Flow rate: 8 gpm at 60 psi
  • Must order unions to complete:|- AR00380 - deck unions|- ZA386 - floor pillar legs|- ZZ9314302 - wall unions|- ZZ935350 - iron tub unions
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Eclissi™
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
8.0 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Cross
Hose Length:
59 in
Number of Handles:
Three Handle
Spout Height:
5-11/16 in
Tub Spout Reach:
3-3/8 in
Type:
RAC7XIB