ROHL®
Italian Country Bath 20-11/32 in. Shower Rail in Tuscan Brass
Part #R1560TCB | Item #3770068 | Manufacturer Part #1560TCB
Product Details
- For use with exposed therm valves
- 3/4" NPSM inlet
- 1/2" NPSM outlet
- Adjustable wall stanchion 2 3/8" - 2 15/16"
- Adjustable height. Upper riser can recess into lower riser and swivel.
- Spring diverter for hand-shower or showerhead selection
- Includes sliding parking bracket and hose for hand-shower
- 17" reach
- Must order showerhead and hand-shower separately
- Bottom portion of riser may be cut to fit with pipe cutters, up to maximum 7 7/8"
Documents
Specifications
Collection: Italian Country Bath
Color Finish: Tuscan Brass
Color Finish Category: Brass Tones
Height: 52-7/16 in
Installation Type: Wall Mount
Length: 20-11/32 in