24 TWL BAR *WAVE PN
Anti-Cal 24 TWL BAR *WAVE PN
Frequently Purchased Together
Product Details
- Includes mounting hardware
- Projection from wall: 2-3/4"
- Brass and solid metal die cast construction
- Do not pre-drill mounting holes. Wait until product is in possession to install. Hole placement needs to be exact to hide the mounting hardware.
- Cannot be cut down
- Bar thickness: 1-3/8"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Anti-Cal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Number of Bars:
- 1
- Overall Width:
- 24-9/64 in
- Spray Type:
- Single Function
- Type:
- Accessories