ROHL® Italian Country Bath 3 in. Check Valve for Thermostat

RC7915

Manufacturer Part #: C7915

Maximum Pressure

150 psi

$19.78

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Rohl Country Bath check valve only to filter check valve assembly on thermostatic valves A4910, A4913BO, a4915BO, and A4916BO

SPECIFICATIONS

Collection
Italian Country Bath
End Connection 1
Socket Weld
End Connection 2
Threaded
End Connections
Socket Weld x Threaded
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
73
Pressure Class
150#
Schedule Class
80S
Valve Port Opening
Full Port
Valve Type
Check Valve

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday