ROHL®

Italian Country Bath 35-1/4 in. Floor Pillar Leg in Polished Nickel

Part #RZA383PN  |  Manufacturer Part #ZA383-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Height: 34-7/8"
  • For floor applications
  • Center to center: 5-29/32"
  • For exposed tub fillers
  • Not eccentric - fixed center-to-center measurement
  • Maximum male stub out: 9/16"
  • Inlet connection: 1/2" female
  • Cannot be cut down
  • Cannot be cut down
  • Alternative heights available by special order. Please contact ROHL Customer Care.

Specifications

ADA Compliant: No

Collection: Italian Country Bath

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Floor Pillar Leg

Installation Type: Floor Mount

Material: Brass

WaterSense Labeled: No