6.6 gpm Floor Mount Exposed Tub Filler with Double Lever Handle in Satin Nickel

This product has been replaced by

ROHL® Satin Nickel Floor Mount Tub Filler with Metal Triple Lever Handle, Hand Shower and Floor Pillar Leg or Supply Union
Perrin & Rowe Floor Mount Tub Filler with Metal Triple Lever Handle, Hand Shower and Floor Pillar Leg or Supply Union in Satin Nickel
Manufacturer Part #AKIT2202NLMSTN
You last purchased this on
 
ROHL®

Italian Country Bath 6.6 gpm Floor Mount Exposed Tub Filler with Double Lever Handle in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Satin Nickel Floor Mount Tub Filler with Metal Triple Lever Handle, Hand Shower and Floor Pillar Leg or Supply Union
Perrin & Rowe Floor Mount Tub Filler with Metal Triple Lever Handle, Hand Shower and Floor Pillar Leg or Supply Union in Satin Nickel
Manufacturer Part #AKIT2202NLMSTN
ROHL®

Italian Country Bath 6.6 gpm Floor Mount Exposed Tub Filler with Double Lever Handle in Satin Nickel

  • Fast #
  • Part #RAKIT2202LMSTN
  • Item #5075844
  • Manufacturer Part #AKIT2202LMSTN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • Maximum male stub out: 9/16"? for floor legs
  • Flow rate: 6.6 gpm at 60 psi
  • Flexible metal hose length: 59"
  • Floor legs cannot be cut down
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Italian Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Center Size:
5-7/8 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
35-3/4 in
Faucet Material:
Brass
Faucet Mount:
Floor Mount
Flow Rate:
6.6 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
35-3/4 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Showerhead Function:
Single
Spout Height:
33-1/4 in
Spout Reach:
9-1/2 in
Trim Only:
No
Tub Spout Reach:
9-1/2 in
WaterSense Labeled:
No