Bath Drain in Polished Chrome

You last purchased this on
 
ROHL®

Italian Country Bath Bath Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Italian Country Bath Bath Drain in Polished Chrome

  • Fast #
  • Part #RC7324APC
  • Item #2117866
  • Manufacturer Part #C7324APC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Italian Country Bath
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Component Type:
Drain Assembly
Length:
2 in