Italian Country Bath Deckmount Bathroom Sink Faucet with Double Lever Handle in Polished Chrome

Part #RAC95L2  |  Manufacturer Part #AC95L-APC-2

Starting at
$ 485.25 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Fixed spout
  • Cutouts: 3 x 1-3/8"
  • Center to center: 4"
  • Brass construction
  • Brass construction

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 4 in

Collection: Italian Country Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 2-1/8 in

Spout Reach: 4-1/8 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: No