Diverter Trim in Polished Nickel
This product has been replaced by
Manufacturer Part #AC195LM-PN/TO
Italian Country Bath Diverter Trim in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes back plate, sleeve and dome with handle
- Trim only
- Brass construction
- See page 210 for rough info
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Italian Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount