Double Swivel Hand Towel Holder in Polished Chrome
Bordano Double Swivel Hand Towel Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting Hardware Included
- Complements: Country Bath
- Brass construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Bordano
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 13-3/4 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 2
- Overall Width:
- 16-1/4 in
- Shape:
- Round
- Spray Type:
- Rain