ROHL® Italian Country Bath Double Swivel Hand Towel Holder in Satin Nickel

RA1482STN

Manufacturer Part #: A1482STN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brass construction
  • Mounting Hardware Included
  • Complements: Country Bath

SPECIFICATIONS

ADA Compliant
No
Collection
Italian Country Bath
Installation Type
Wall Mount

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday