Italian Country Bath Large Corner Basket in Polished Chrome

Part #RBSK15APC  |  Item #2305585  |  Manufacturer Part #BSK15APC

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimensions: 13-1/2" W x 3-1/2" D x 8-1/4" projection
  • Includes mounting hardware
  • Complements: All lines
  • 3 1/2" depth
  • 13 1/2" wide
  • 8 1/4" projection

Specifications

CARB OTC LEED Compliant: No

Collection: Italian Country Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-1/2 in

Height: 8-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Width: 13-1/2 in