Mounted Soap Basket in Satin Nickel
Italian Country Bath Mounted Soap Basket in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall mounted
- Overall measurements from wall to front edge: 8-3/8" W x 1-5/16" D x 4-1/2" projection
- Rectangular
- 4 1/2" projection
- 8 1/2" wide
- 1 1/4" depth
Specifications
- ADA Compliant:
- No
- Collection:
- Italian Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 8-1/2 in
- Material:
- Brass
- Width:
- 4-1/4 in