Single Lever Handle Thermostatic Trim in Polished Chrome
Italian Country Bath Single Lever Handle Thermostatic Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single lever function for thermostatic control
- Temperature control includes pre-set safety stops with override
- Lever Handle
- Trim only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Italian Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Cross
- Installation Type:
- Wall Mount
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No