Italian Country Bath Three Handle Wall Mount Filler in Polished Chrome

Part #RA1401XCAPC  |  Item #2893143  |  Manufacturer Part #A1401XCAPC

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-function brass hand shower with metal insert
  • Center to center: 5-29/32" (± 5/16")
  • Flow rate: 10 gpm at 60 psi
  • Deck & floor unions available. If the deck unions AR00380 or the floor pillar legs ZA386 are used, you MUST include the adaptor C5574EXT. Allow for an extra 2 5/8" in the length. This may affect your rough-in dimensions.
  • Spout reach: 6-33/64"
  • Old Iron finish not available with Crystal
  • Kit includes ZA386 floor legs
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set

Specifications

ADA Compliant: No

Application: Residential

CEC Compliant: For Sale in CA

Center Size: 5-29/32 in

Collection: Italian Country Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub Filler with Handshower

Faucet Valve Type: Ceramic Disc

Flow Rate: 10 gpm

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Crystal

Handle Type: Cross

Height: 13-1/4 in

Hose Length: 39-3/8 in

Number of Handles: Three Handle

Number of Holes: 2 Hole

Spout Height: 4-3/4 in

Spout Reach: 3-5/8 in

Spout Type: Fixed

Trim Only: No

Tub Spout Reach: 6-33/64 in

Tub Spout Type: Diverter

WaterSense Labeled: No