Toilet Tank Lever Handle with Trip Arm in Inca Brass

You last purchased this on
 
ROHL®

Italian Country Bath Toilet Tank Lever Handle with Trip Arm in Inca Brass

  • Fast #
  • Part #RC7950LPIB
  • Item #4054778
  • Manufacturer Part #C7950LPIB
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Italian Country Bath Toilet Tank Lever Handle with Trip Arm in Inca Brass

This product requires certification to purchase.

X Points
Color Finish Name: Italian Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits most tank models and brands
  • Upgrade trip lever for Rohl water closet
  • Fits front, angle, and side installations on toilet tanks
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Italian Country Bath
Color Finish Category:
Brass Tones
Color Finish Name:
Italian Brass
Depth:
2-1/2 in
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Deck Mount
Length:
4 in
Product Type:
Sanitaryware
WaterSense Labeled:
No
Width:
6-1/2 in