Towel Ring *PALLAD TUBR
MEDA™ Towel Ring *PALLAD TUBR
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Ring diameter: 6"
- Brass construction
- Projection: 2-1/4"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- MEDA™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Hose Length:
- 59 in
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Overall Height:
- 6 in
- Overall Width:
- 6 in
- Ring Type:
- Closed
- Spout Height:
- 2-1/4 in
- Spout Type:
- Fixed
- Type:
- Accessories