ROHL® Italian Country Bath Tub and Shower Pressure Balancing Valve Trim Set with Metal Single Cross Handle and Diverter in Polished Chrome

RA2410XMAPC

Manufacturer Part #: A2410XMAPC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Single lever control
  • Trim for concealed pressure balance rough valve with diverter
  • Brass construction
  • Bath to shower diverter
  • Must order RCT-2 rough valve to complete
  • See page XXX for rough info

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Italian Country Bath
Faucet Height
6-1/4 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Height
6-1/4 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Brass
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
6-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday