Tub and Shower Pressure Balancing Valve Trim with Brass Single Cross Handle (Less Diverter) in Polished Nickel

You last purchased this on
 
ROHL®

Tub and Shower Pressure Balancing Valve Trim with Brass Single Cross Handle (Less Diverter) in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Tub and Shower Pressure Balancing Valve Trim with Brass Single Cross Handle (Less Diverter) in Polished Nickel

  • Fast #
  • Part #RA1410XMPN
  • Item #7500783
  • Manufacturer Part #A1410XMPN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim for concealed pressure balance rough valve without diverter
  • Brass construction
  • Single lever control
  • See page XXX for rough info
  • - Order RCT-1 1/2" Pressure balance rough
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
RCT-1 Rough Valve
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-1/2 in
Diameter:
6-1/4 in
End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Faucet Connection:
Female
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/4 in
Faucet Part Type:
Trim
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
Height:
6-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6-1/4 in
Material:
Brass
Maximum Temperature:
120
NSF Certified:
No
Number of Handles:
Single Handle
Pressure - Maximum:
75 psi
Product Type:
Shower Trim
Schedule Class:
77.5
Sink Material:
Brass
Trim Only:
Yes
UL Listed:
No
Valve Size:
1/2 in
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
2 lb
Width:
6-1/4 in