Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle (Less Diverter) in Satin Nickel
Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle (Less Diverter) in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim for concealed pressure balance rough valve without diverter
- Brass construction
- Single lever control
- See page XXX for rough info
- - Order RCT-1 1/2" Pressure balance rough
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- RCT-1 Rough Valve
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-1/2 in
- Diameter:
- 6-1/4 in
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/4 in
- Faucet Part Type:
- Trim
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 75 psi
- Product Type:
- Shower Trim
- Schedule Class:
- 77.5
- Sink Material:
- Brass
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 2 lb
- Width:
- 6-1/4 in