Two Handle Bridge Bathroom Sink Faucet in Chrome Lever Handle
Italian Country Bath Two Handle Bridge Bathroom Sink Faucet in Chrome Lever Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 9-31/32"
- Swivel spout
- Quarter-turn ceramic valves
- 1.2 GPM
- Drain assembly not included with faucet. Order CNZREMOTE remote pop-up set, 6442 or 7444 grid drains for bowl
- Brass construction
- Cutouts: 2 x 3/4"
- Drain assembly sold separately. See Drain tab
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
- Matching tub filler A1404 and A1414
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Bridge
- CEC Compliant:
- For Sale in CA
- Collection:
- Italian Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole